Shop All Pneumatic Tubing
Smc
FEP Tube, OD 6mm, ID 4mm, 100m, Trans
Mfr # TH0604N-100
Zoro # G1265767
original price:
$798.39
14% off
new price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TH0604N-100
- Zoro # G1265767
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | FEP Tube,OD 6mm,ID 4mm,100m,Trans |
Description
FEP Tube,OD 6mm,ID 4mm,100m,Trans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel 1-1/2In Npt Nitrile (20288)
- FESTO Short-Stroke Cylinder ADVC-50-15-A-P-A (ADVC-50-15-A-P-A)
- SHARPE MANUFACTURING 606B FILTER AIR CONTROL UNIT (SH6730)
- NSK NSK 6203VVCE, 6200 Series Single Row Deep Groove Ball Bearing (6203VVCE)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Green (T0604G-20)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU-20)
- SMC PU Tubing, OD 3/8", ID 0.25", 500 ft., Green (TIUB11G-153)
- SMC Soft PU Tubing, OD 4mm, ID 2.5mm, 20m, Opq (TUS0425N-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Black (TIUB07B-33)
- SMC Nylon Tubing, OD 4mm, ID 2.5mm, 20m, Blue (T0425BU-20)
- FESTO Plastic Tubing PUN-8X1, 25-SI (PUN-8X1,25-SI)
- Smc Pneumatic Tubing