Shop All Push On Hose Fittings
Smc
Female Elbow, 90 Deg, 6mm, TubexFemale BSPT
Mfr # KQ2LF06-01A
Zoro # G5001945
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Body Material Polybutylene Terephthalate
- Tube Size 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2LF06-01A
- Zoro # G5001945
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Hex Size | 14 mm |
Pipe Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 23 1/2 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 1/8 in |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 1/8 in |
Description
Female Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 23 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF V10 Vane Pumps V10-1P4P-1A: 2 Bolt A Mounting Flange, 0.8 Cid (250125)
- LINCOLN Grease Gun, Pistol Grip Handle, Flex Hose, 56 Strokes per oz, Bulk/Cartridge, Black (G113)
- SKF SKF 6303 2RSH/C3 GJN, Single Row Ball Bearings (6303 2RSH/C3 GJN)
- BROWNING Interchange General Units, #VF4S220 (VF4S220)
- SMC Straight, 1/8 in.x1/4 in., TubexTube (KQ2H01-07A)
- SMC Extended Male Elbow, 90 Deg, 5/16 in. (KQ2W09-34AS)
- SMC Male Branch Tee, 1/2 in., TubexMNPT (KQ2T13-37AS)
- SMC Plug-In Reducer, 8mm, TubexPlug-In (KQ2R08-12A)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-01AS)
- SMC Extended Male Elbow, 90 Deg, 16mmTubexMale (KQ2W16-04AS)
- SMC Male Adapter, 5/16 in., TubexMNPT (KQ2H09-36AS)
- Smc Hose Fittings