Shop All Push On Hose Fittings
Smc
Female Elbow, 90 Deg, 5/32 in., TubexFNPT
Mfr # KQ2LF03-35A
Zoro # G5050017
original price:
$5.09
15% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 1/4 in
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2LF03-35A
- Zoro # G5050017
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 11/16 in |
Tube Size | 5/32 in |
Overall Length | 26 29/32 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 1/4 in |
Description
Female Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 26 29/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Nipple Grooved Steel, 4" (STV40)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 13"L, LH, 304SS (062703500100)
- SUPER LUBE Food Grade Air Tool Lubricant, 5 Gal. (12050)
- CRAFTSMAN Vertical Air Compressor, 10GAL (CM0331042)
- SMC Hex Socket Head Male Adapter, 3/8 in. (KQ2S11-36AS)
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-37AS)
- SMC Male Adapter, 3/8 in., TubexMale BSPT (KQ2H11-02AS)
- SMC Bulkhead Union Elbow, 90 Deg, 3/8 in. (KQ2LE11-00A)
- SMC Tee, 10mmx12mm, TubexTube (KQ2T10-12A)
- SMC Male Adapter, 1/2 in., TubexMale BSPT (KQ2H13-03AS)
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10 (88110-06-02)
- Smc Hose Fittings