Shop All Push On Hose Fittings
Smc
Female Elbow, 90 Deg, 5/32 in., TubexFNPT
Mfr # KQ2LF03-34A
Zoro # G5001823
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 5/32 in
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2LF03-34A
- Zoro # G5001823
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/32 in |
Pipe Size | 1/8 in |
Hex Size | 9/16 in |
Overall Length | 22 13/32 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 5/32 in |
Description
Female Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 22 13/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR BS SABERTOOTH - DIRECT BORE (50BS10HT 1)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi (SA38-1A200)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- MILWAUKEE TOOL M18 Grease Gun 400g Clear Barrel (49-16-2646)
- SMC 1/8" x 1/4" Tube x R(PT) SS Male Adapter (KQG2H06-01S)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-01AS)
- SMC Plug-In Reducing Elbow, 90 Deg, 1/8x5/32 (KQ2L01-03A)
- SMC Extended Male Elbow, 90 Deg, 12mmTubexMale (KQ2W12-02AS)
- SMC Plug, Tube 1/2 In, Brass and PBT (KQ2P-13)
- SMC 1/4" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-02S)
- MILTON INDUSTRIES 1/4" NPT Male L-Style Plug (791)
- Smc Push On Hose Fittings