Shop All Push On Hose Fittings
Smc
Female Elbow, 90 Deg, 4mm, TubexRc(PT)
Mfr # KQ2LF04-M5A
Zoro # G5001902
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Hex Size 8 mm
- Tube Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2LF04-M5A
- Zoro # G5001902
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 8 mm |
Tube Size | 4mm |
Pipe Size | 5 mm |
Overall Length | 15 5/16 mm |
Pipe Size - Pipe Fitting | M5 x 0.8 |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side B Pipe Size | 5 mm |
Fitting Pipe Size | 5 mm |
For Tube Outside Diameter | 4 mm |
Description
Female Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Female Metric, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 15 5/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, 201 Stainless Steel, 3/4 in Min. Clamping Dia., Center-Punch, 5/8 in Band Wd, 10 Pack (GRP06S)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 52.2 in L Outside (BX49)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 7.75 in OD (2BK80)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- SMC Hex Socket Head Male Adapter, 10mm (KQ2S10-04AS)
- SMC Y Branch, 1/2 in., TubexMNPT (KQ2U13-36AS)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-36AS)
- SMC Y Union, 1/8 in., TubexTube (KQ2U01-00A)
- SMC Y Branch, 10mm, TubexMale BSPT (KQ2U10-02AS)
- SMC Male Adapter, 5/16 in., TubexMale BSPT (KQ2H09-02AS)
- FESTO Push-In Y-Connector QBY-3/8T-1/4-U (QBY-3/8T-1/4-U)
- Smc Hose Fittings