Shop All Push On Hose Fittings
Smc
Female Elbow, 90 Deg, 3/8 in., TubexFNPT
Mfr # KQ2LF11-35A
Zoro # G5001866
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Body Material Polybutylene Terephthalate
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2LF11-35A
- Zoro # G5001866
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 11/16 in |
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 27 3/32 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Description
Female Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 27 3/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 20.0 in-lb Max. Torque, 96 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPV1)
- COXREELS Swivel Seal Kit, Nitrile/PTFE (8959-SEALKIT)
- DAYTON Adapter, Motor Mount (3M367)
- DODGE Type E Bearings, F4B-E-215R TYPE E-XTRA (F4B-E-215R TYPE E-XTRA)
- SMC Y Branch, 1/2 in., TubexMNPT (KQ2U13-36AS)
- SMC Tube Cap, 1/4 in., Tube (KQ2C07-00A)
- SMC Male Run Tee, 1/2 in., TubexMNPT (KQ2Y13-37AS)
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-37AS)
- SMC Male Adapter, 3/16 in., TubexMNPT (KQ2H05-34AS)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-02AS)
- DIXON Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/4 in Thread (1040804C)
- Smc Push On Hose Fittings