Shop All Push On Hose Fittings
Smc
Female Elbow, 90 Deg, 1/8 in., TubexFNPT
Mfr # KQ2LF01-35A
Zoro # G5001814
original price:
$3.99
10% off
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Body Material Polybutylene Terephthalate
- Standards ANSI/ASME1.20.1, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2LF01-35A
- Zoro # G5001814
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Tube Size | 1/8 in |
Hex Size | 11/16 in |
Overall Length | 26 5/16 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/8 in |
Description
Female Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 26 5/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERTWIST 5910001060 Link V-Belt, 100 ft. Outside Length, 3/8" Top Width, 0 Ribs (0460000)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 44.4 inch OD (6C440J)
- MTD Belt-V Type 4L X 4 (954-05077)
- DIXON E-Series, Fem NPT, 1/4", Coupler 1/4", SS (2EF2-S)
- SMC Union Elbow, 90 Deg, 1/4 in., TubexTube (KQ2L07-00A)
- SMC Male Branch Tee, 12mm, TubexMale BSPT (KQ2T12-04AS)
- SMC Bulkhead Union, 3/8 in., TubexTube (KQ2E11-00A)
- SMC Male Branch Tee, 8mm, TubexMale BSPT (KQ2T08-03AS)
- SMC 1/4" Tube x R(PT) SS Male 90 Degree Elbow (KQG2L06-02S)
- SMC Y Branch, 8mm, TubexMale BSPT (KQ2U08-03AS)
- SMC Y Branch, 5/16 in., TubexMNPT (KQ2U09-34AS)
- Smc Push On Hose Fittings