Shop All Push On Hose Fittings
Smc
Female Elbow, 90 Deg, 1/8 in., TubexFNPT
Mfr # KQ2LF01-34A
Zoro # G5001841
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Hex Size 9/16 in
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2LF01-34A
- Zoro # G5001841
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 9/16 in |
Tube Size | 1/8 in |
Pipe Size | 1/8 in |
Overall Length | 22 13/16 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Fitting Pipe Size | 1/8 in |
Description
Female Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 22 13/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Mercury Thrust Washer, D-1/E-Series (81013150)
- JET-LUBE 5 gal General Purpose Lubricant Pail clear (70516)
- LEESON Washdown Motor, 1/2 HP, Rigid Base, CWSE (112427.00)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 8.00" OD (3V801)
- SMC Y Branch, 3/16 in., TubexMNPT (KQ2U05-34AS)
- SMC Plug-In Reducer, 1/4 in., TubexPlug-In (KQ2R07-11A)
- SMC Y Branch, 3/16 in., TubexMale BSPT (KQ2U05-02AS)
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT (KQ2K10-04AS)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-04AS)
- SMC Extended Male Elbow, 90 Deg, 3.2mm (KQ2W23-01AS)
- SMC Male Adapter, 1/2 in., TubexMale BSPT (KQ2H13-02AS)
- Smc Push On Hose Fittings