Shop All Push On Hose Fittings
Smc
Female Elbow, 90 Deg, 1/4 in., TubexFNPT
Mfr # KQ2LF07-36A
Zoro # G5049396
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fittings Sub-Category Elbows
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2LF07-36A
- Zoro # G5049396
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size | 3/8 in |
Hex Size | 7/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 28 29/32 mm |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Female Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 28 29/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1-1/4, PK3 (EF081020)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003P10NBP01, Return Line, 10 micron (ZX-MF4003P10NBP01)
- FAFNIR Wide Inner Ring Insert Bearings, #GC1100KRRB (GC1100KRRB)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2HP, 115V In, Altivar (ATV12H037F1)
- SMC Plug-In Elbow, 90 Deg, 1/2 in, Plug-InxTube (KQ2L13-99A)
- SMC Union Tee, 4mm, TubexTube (KQ2T04-00A)
- SMC Male Adapter, Push-to-Connect x MNPT, For 3/8 in Tube OD, 1/4 in Pipe Size, Brass, KQ2H11-35AS (KQ2H11-35AS)
- SMC Y Union, 5/32 in.x1/4 in., TubexTube (KQ2U03-07A)
- SMC Union Elbow, 90 Deg, 1/2 in., TubexTube (KQ2L13-00A)
- SMC 1/4" Tube x MNPT SS Male Branch Tee (KQG2T07-N02S)
- SMC Extended Male Elbow, 90 Deg, 3.2mm (KQ2W23-02AS)
- Smc Hose Fittings