Shop All Push On Hose Fittings
Smc
Female Elbow, 90 Deg, 12mm, TubexFemaleBSPT
Mfr # KQ2LF12-04A
Zoro # G5001981
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Hex Size 24 mm
- Tube Size 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2LF12-04A
- Zoro # G5001981
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 24 mm |
Tube Size | 12mm |
Pipe Size | 1/2 in |
Overall Length | 37 13/16 mm |
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 12 mm |
Description
Female Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 37 13/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 1.250 In D, 18 In (QS 1 1/4 L 18)
- ORS Deep Groove Ball Bearing, 12mmBore, 28mm, Width: 8mm (6001 2RS NR C3 G93)
- TRITAN Insert Ball Brng, CSA, 3/4in dia, 2100 lb. (CSA104-12)
- BAILEY HYDRAULICS Weld-On Ports 1/2-14 NPT Port, 1.25" Pin Dia, 750090 (750090)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-35AS)
- SMC 3/8" x 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-N03S)
- SMC 1/4" x 1/2" Tube x MNPT SS Male Adapter (KQG2H13-N02S)
- SMC Tee, 1/8 in.x1/4 in., TubexTube (KQ2T01-07A)
- SMC Male Adapter, 1/8 in., TubexUNF (KQ2H01-32A)
- SMC 1/4" Tube 316 SS Union Tee (KQG2T07-00)
- AIGNEP USA Male Connector, 10mm Tube Sz, Brass, PK3 (50000N-10-3/8-PK3)
- Smc Hose Fittings