Shop All Push On Hose Fittings
Smc
Female Elbow, 90 Deg, 12mm, TubexFemaleBSPT
Mfr # KQ2LF12-03A
Zoro # G5003153
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fittings Sub-Category Elbows
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2LF12-03A
- Zoro # G5003153
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 19 mm |
Tube Size | 12mm |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 34 13/16 mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 12 mm |
Description
Female Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 34 13/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Intercooler (TX032700AV)
- DYNABRADE Guide Post (15308)
- DIXON Agricultural Ball Coupler 3/4", NPTF 3/4" (6AGF6)
- KOYO Needle Roller Brg, 812, 1/2in Bore, Open (BH-812)
- SMC Extended Male Elbow, 90 Deg, 1/8 in. (KQ2W01-34AS)
- SMC Straight, 5/32 in.x1/4 in., TubexTube (KQ2H03-07A)
- SMC 1/4" Tube 316 SS Bulkhead Union (KQG2E07-00)
- SMC 1/4" Plug-In Elbow, 90 Deg, TubexPlug-In (KQ2L07-99A)
- SMC Extended Male Elbow, 90 Deg, 12mmTubexMale (KQ2W12-02AS)
- SMC Straight Union, 6mm, TubexTube (KQ2H06-00A)
- AIGNEP USA Run Tee, Composite, 33/64" Hex, 1/4" Tube (85222-04-02)
- Smc Push On Hose Fittings