Shop All Push On Hose Fittings
Smc
Female Elbow, 90 Deg, 1/2 in., TubexFNPT
Mfr # KQ2LF13-36A
Zoro # G5049423
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards ANSI/ASME1.20.1, RoHS
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2LF13-36A
- Zoro # G5049423
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 7/8 in |
Tube Size | 1/2 in |
Pipe Size | 3/8 in |
Overall Length | 30 13/32 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 3/8 in |
Description
Female Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 30 13/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 5M, 425-5MGT-25 (425-5MGT-25)
- BESTORQ Aftermarket SIMPLICITY 1657044SM Replacement Belt, 4LK930 (4LK930)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 77.3 in L Outside, 11/32 in THK (AX75)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 35 Chain Size, 9 # of Teeth (35BS09H X 3/8)
- SMC Extended Male Elbow, 90 Deg, 12mmTubexMale (KQ2W12-02AS)
- SMC Male Run Tee, 1/4 in., TubexMale BSPT (KQ2Y07-02AS)
- SMC Union Elbow, 90 Deg, 6mm, TubexTube (KQ2L06-00A)
- SMC Male Adapter, 5/32 in., TubexUNF (KQ2H03-32A)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-01AS)
- SMC Male Elbow, 90 Deg, 4mm, TubexR(PT) (KQ2L04-M6A)
- SMC 1/4" x 3/8" Tube x MNPT SS Male Branch Tee (KQG2T11-N02S)
- Smc Push On Hose Fittings