Shop All Push On Hose Fittings
Smc
Female Elbow, 90 Deg, 10mm, TubexFemaleBSPT
Mfr # KQ2LF10-02A
Zoro # G5001927
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Fitting Connection Type Tube
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Fitting Material Brass, Polybutylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2LF10-02A
- Zoro # G5001927
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Hex Size | 17 mm |
Pipe Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 27 13/32 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 10 mm |
Description
Female Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 27 13/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Synchro-Power Polyurethane Belts, AT5-545-25 (AT5-545-25)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304707SC)
- DAYTON 2X567 Pillow Block Bearing (2X567)
- CONTINENTAL CONTITECH BX65 Cogged V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (BX65)
- SMC Straight, 4mmx6mm, TubexTube (KQ2H04-06A)
- SMC 1/8" x 5/32" Tube x MNPT SS Male 90 Degree Elbow (KQG2L03-N01S)
- SMC Y Branch, 8mm, TubexMale BSPT (KQ2U08-03AS)
- SMC Tube Cap, 10mm, Tube (KQ2C10-00A)
- SMC Y Union, 1/4 in.x5/16 in., TubexTube (KQ2U07-09A)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-36A)
- ZORO SELECT 3/4" Barb x FGH Low Lead Brass Female Hose Barb (707046-1212)
- Smc Push On Hose Fittings