Shop All Push On Hose Fittings
Smc
Female Connector, 5/32 In, Thread x Tube
Mfr # KQ2F03-35A
Zoro # G5040226
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Fitting Connection Type Tube x FNPT
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2F03-35A
- Zoro # G5040226
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 11/16 in |
Tube Size | 5/32 in |
Overall Length | 29 11/16 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 5/32 in |
Description
Female Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 29 11/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 36 Stroke - SAE 8, 2 Rod (211363)
- CLIMAX METAL PRODUCTS 2ISCC-075-075KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-075-075KW)
- PIX Belt, C, 7/8 x 177 in. OC (C173)
- RUGG 3/4 in. Plastic Threaded Female Hose Coupling (W2D-PDQ)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexR(PT) (KQ2L07-M5A)
- SMC Tee, 12mmx10mm, TubexTube (KQ2T12-10A)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-36AS)
- SMC Female Adapter, 4mm, TubexFemale BSPT (KQ2F04-02A)
- SMC Male Elbow, 45 Deg, 4mm, TubexR(PT) (KQ2K04-M5A)
- SMC Male Branch Tee, 3/16 in., TubexMNPT (KQ2T05-35AS)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/4-PK5)
- Smc Hose Fittings