Shop All Push On Hose Fittings
Smc
Female Adapter, 8mm, TubexFemale BSPT
Mfr # KQ2F08-02A
Zoro # G5145594
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Color Brass
- Connection Type Push-to-Connect x FBSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2F08-02A
- Zoro # G5145594
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 8mm |
Hex Size | 17 mm |
Pipe Size | 1/4 in |
Overall Length | 29 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 8 mm |
Fitting Pipe Size | 1/4 in |
Description
Female Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 29 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-K (SDE5-D10-O-Q6E-P-K)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-04AS)
- LOC-LINE BSPT Connector, 1/4 In, PK4 (41418)
- LIQUIDYNAMICS Grease Meter, Flex Spout Z Swivel (100452)
- SMC Male Branch Tee, 5/16 in., TubexMale BSPT (KQ2T09-02AS)
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-35AS)
- SMC Female Adapter, 1/8 in., TubexFNPT (KQ2F01-34A)
- SMC Union Elbow, 90 Deg, 5/32 in., TubexTube (KQ2L03-00A)
- SMC Hex Socket Head Male Adapter, 8mm (KQ2S08-02AS)
- SMC Male Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-01AS)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-01AS)
- Smc Hose Fittings