Shop All Push On Hose Fittings
Smc
Female Adapter, 6mm, TubexFemale BSPT
Mfr # KQ2F06-01A
Zoro # G5001771
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Standards JIS B0203, RoHS
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2F06-01A
- Zoro # G5001771
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Hex Size | 14 mm |
Tube Size | 6mm |
Overall Length | 23 19/32 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 6 mm |
Description
Female Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 23 19/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Filter Bowl, For Use with F26, M26 Filter, Plastic (GRP-95-948)
- GATES PowerGrip Timing Belts, 210XL037 (210XL037)
- BANDO 3429 mm Outside Length, 17 mm Top Width, 1 Ribs (BB130)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 275 SST)
- SMC 1/2" x 15/32" Tube x R(PT) SS Male Adapter (KQG2H12-04S)
- SMC Female Adapter, 1/8 in., TubexFNPT (KQ2F01-34A)
- SMC Y Union, 5/32 in., TubexTube (KQ2U03-00A)
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-03AS)
- SMC Y Branch, 12mm, TubexMale BSPT (KQ2U12-03AS)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-04AS)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 3/8" Male BSPP (G) (NSC08-G03)
- Smc Hose Fittings