Shop All Push On Hose Fittings
Smc
Female Adapter, 4mm, TubexFemale BSPT
Mfr # KQ2F04-02A
Zoro # G5001762
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Hex Size 17 mm
- Standards JIS B0203, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2F04-02A
- Zoro # G5001762
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 17 mm |
Tube Size | 4mm |
Pipe Size | 1/4 in |
Overall Length | 29 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 4 mm |
Description
Female Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 29 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Ball Jnt Assem (MCF2478)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 26 # of Teeth (35BS26H X 1)
- PIX Belt, A/4L, 1/2 x 66 in. OC (A64/4L660)
- MARTIN SPROCKET & GEAR Fhp Sheave Mst Bushed, 2BK100-H (2BK100-H)
- SMC Male Branch Tee, 1/4 in., TubexUNF (KQ2T07-32A)
- SMC Union Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-03AS)
- SMC Male Elbow, 45 Deg, 4mm, TubexR(PT) (KQ2K04-M6A)
- SMC 5/16" Tube 316 SS Union Tee (KQG2T08-00)
- SMC Male Adapter, 1/4 in., TubexMNPT (KQ2H07-36AS)
- SMC Y Branch, 3/8 in., TubexMale BSPT (KQ2U11-02AS)
- SMC Y Union, 3/8 in., TubexTube (KQ2U11-00A)
- Smc Push On Hose Fittings