Shop All Push On Hose Fittings
Smc
Female Adapter, 3/8 in., TubexFNPT
Mfr # KQ2F11-36A
Zoro # G5001744
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Body Material Brass
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2F11-36A
- Zoro # G5001744
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 7/8 in |
Pipe Size | 3/8 in |
Overall Length | 31 13/16 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Female Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 31 13/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3211FG-N03-07S)
- BESTORQ 260J4 Micro V Belt, 26 in Pitch Length, 0.368 in Top Width, 4 Ribs (260J4)
- TRITAN Taper-Lock Bushing, 1-1/8inBore dia, Steel (1210 X 1-1/8)
- PARKER Hydraulic Valve, Ball, 1/4In NPT (BVHP04NSS1NA)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-34AS)
- SMC Plug, Tube 8mm, Brass and PBT (KQ2P-08)
- SMC Plug-In Reducer, 8mm, TubexPlug-In (KQ2R08-10A)
- SMC Union Tee, 1/2 in., TubexTube (KQ2T13-00A)
- SMC Male Branch Tee, 1/4 in., TubexUNF (KQ2T07-32A)
- SMC 3/8" x 1/2" Tube x MNPT SS Male Adapter (KQG2H13-N03S)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (6AFP1)
- Smc Hose Fittings