Shop All Push On Hose Fittings
Smc
Female Adapter, 3/8 in., TubexFNPT
Mfr # KQ2F11-35A
Zoro # G5001692
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Connection Type Push-to-Connect x FNPT
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2F11-35A
- Zoro # G5001692
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 11/16 in |
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 30 1/2 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Description
Female Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 30 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 405143 Sears Craftsman 917.28613 belt, A104K (A104K)
- NATIONAL Small Bore Inch Seal, 473226 (473226)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP60X 1 3/8 (2VP60X 1 3/8)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A015)
- SMC Male Run Tee, 6mm, TubexMale BSPT (KQ2Y06-01AS)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K05-34AS)
- SMC Union Tee, 3/16 in., TubexTube (KQ2T05-00A)
- SMC Male Adapter, 1/4 in., TubexMNPT (KQ2H07-36AS)
- SMC Tee, 1/4 in.x3/8 in., TubexTube (KQ2T07-11A)
- SMC Tee, 1/8 in.x1/4 in., TubexTube (KQ2T01-07A)
- FOSTER Push On Socket Hose Stem, 1/2"X3/8" (FS308P)
- Smc Push On Hose Fittings