Shop All Push On Hose Fittings
Smc
Female Adapter, 1/8 in., TubexFNPT
Mfr # KQ2F01-35A
Zoro # G5001674
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Connection Type Push-to-Connect x FNPT
- Hex Size 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2F01-35A
- Zoro # G5001674
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 11/16 in |
Pipe Size | 1/4 in |
Tube Size | 1/8 in |
Overall Length | 29 13/16 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Fitting Pipe Size | 1/4 in |
Description
Female Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 29 13/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Repair Kit, Compressor (K821-WW)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6001 2NSE9)
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth (40B14H X 1/2 MPB)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 15 # of Teeth (60B15FL)
- SMC Plug-In Reducing Elbow, 90 Deg, 6mmx10mm (KQ2L06-10A)
- SMC Male Run Tee, 1/4 in., TubexMale BSPT (KQ2Y07-03AS)
- SMC Male Run Tee, 3/8 in., TubexMale BSPT (KQ2Y11-04AS)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-34AS)
- SMC Female Elbow, 90 Deg, 6mm, TubexR(PT) (KQ2LF06-M5A)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-03AS)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3 (87110-08-06)
- Smc Hose Fittings