Shop All Push On Hose Fittings
Smc
Female Adapter, 16mm, TubexFemale BSPT
Mfr # KQ2F16-04A
Zoro # G5001857
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Color White
- Connection Type Push-to-Connect x FBSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2F16-04A
- Zoro # G5001857
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 24 mm |
Pipe Size | 1/2 in |
Tube Size | 16mm |
Pipe Size - Pipe Fitting | 1/2 in |
Overall Length | 38 11/16 mm |
Fitting Side A Tube Outer Diameter | 16 mm |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 16 mm |
Fitting Pipe Size | 1/2 in |
Description
Female Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 16 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 38 11/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Drive Stage Assem Tw3000 (DD5463600SR)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X08)
- WORLDWIDE ELECTRIC Worldwide HdRF262-50/1-DE-56C Cast Iron Right Angle Worm Gear Reducer 50:1 Ratio 56C Frame (HdRF262-50/1-DE-56C)
- FAG BEARINGS FAG 6309Z, Deep Groove Ball Bear, SRow 90140Mm (6309Z)
- SMC 1/8" x 1/4" Tube x R(PT) SS Male Adapter (KQG2H06-01S)
- SMC Male Adapter, 1/4 in., TubexMNPT (KQ2H07-35AS)
- SMC Male Run Tee, 4mm, TubexR(PT) (KQ2Y04-M5A)
- SMC Plug-In Reducing Elbow, 90 Deg, 8mmx12mm (KQ2L08-12A)
- SMC Male Run Tee, 3/8 in., TubexMNPT (KQ2Y11-37AS)
- SMC Straight Union, 3/16 in., TubexTube (KQ2H05-00A)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 3/8 In Size (87861-06)
- Smc Push On Hose Fittings