Shop All Quick Connect Fittings
Smc
Female Adapter, 1/4 in., TubexFNPT
Mfr # KQ2F07-36A
Zoro # G6229894
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 23 Degrees to 140 Degrees F
- Application Air, Non-Potable Water
- Tube Size 1/4 in
- Standards ANSI/ASME1.20.1, RoHS
- Max. Pressure 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2F07-36A
- Zoro # G6229894
- Country of Origin Singapore
- Category Quick Connect Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size | 3/8 in |
Hex Size | 7/8 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 30 1/2 mm |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 3/8 in |
Description
Female Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 30 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1-1/2 Inch Brass Body Ball Valve (HBV150)
- NTN NTN 6203 2Z, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Shielded (6203 2Z)
- INGERSOLL-RAND Maintenance Kit, For 40-50 HP Compressor (38462776)
- DAYTON B50 V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (3X475)
- SMC Miniature Fitting, 4 x 2-1/2mm Tubing (M-3AU-4)
- LEGACY Quick Coupler Body, (F)NPT, 1/4, Steel/Alum (A72410C-BG)
- FESTO Coupling Socket KD3-CK-6 (KD3-CK-6)
- MILTON P Style Coupler, 3/8" FNPT (S-1805)
- MILTON Twist Lock Univ Coupler, 1/2"MNPT, PK10 (1863-6)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (14-6B)
- DIXON VSeries, Valved Coupler 1/4", MNPTF 1/4" (2VM2)
- Smc Hose Fittings