Shop All Push On Hose Fittings
Smc
Female Adapter, 12mm, TubexFemale BSPT
Mfr # KQ2F12-04A
Zoro # G5001805
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Connection Type Push-to-Connect x FBSPT
- Tube Size 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2F12-04A
- Zoro # G5001805
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 12mm |
Hex Size | 24 mm |
Pipe Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Overall Length | 36 5/16 mm |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 12 mm |
Description
Female Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 36 5/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-4-200-A)
- NACHI Inch Series Tapered Roller Bearing, H-L44643R/10 (H-L44643R/10)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406307TC)
- DIXON 90 Degrees Elbow 1/2" Hose I.D, 1/2" Thread (1290808C)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-03AS)
- SMC Extended Male Elbow, 90 Deg, 1/8 in. (KQ2W01-34AS)
- SMC Female Adapter, 4mm, TubexFemale BSPT (KQ2F04-02A)
- SMC Male Branch Tee, 10mm, TubexMale BSPT (KQ2T10-01AS)
- SMC Plug-In Reducing Elbow, 90 Deg, 1/4x3/8 (KQ2L07-11A)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-35AS)
- FESTO Push-In Fitting QSM-M3-3 (QSM-M3-3)
- Smc Hose Fittings