Shop All Push On Hose Fittings
Smc
Female Adapter, 1/2 in., TubexFNPT
Mfr # KQ2F13-37A
Zoro # G5001717
original price:
$6.92
9% off
new price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Standards ANSI/ASME1.20.1, RoHS
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2F13-37A
- Zoro # G5001717
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/2 in |
Hex Size | 15/16 in |
Pipe Size | 1/2 in |
Overall Length | 35 11/16 mm |
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Female Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 35 11/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series G, 3/4 In (G 3/4)
- MTD Belt-A Section X 6 (954-3092A)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (NCDMB106-0100)
- ALLEGRO INDUSTRIES Cold/Cool Air System Airline Hose, 50ft (9100-50EF)
- SMC Y Union, 6mm, TubexTube (KQ2U06-00A)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-02AS)
- SMC Plug, Tube 4mm, Brass and PBT (KQ2P-04)
- SMC Straight, 5/32 in.x1/4 in., TubexTube (KQ2H03-07A)
- SMC Male Run Tee, 1/4 in., TubexMale BSPT (KQ2Y07-02AS)
- SMC Male Branch Tee, 1/4 in., TubexMNPT (KQ2T07-36AS)
- FESTO Push-In L-Fitting QBL-10-32-UNF-1/4-U (QBL-10-32-UNF-1/4-U)
- Smc Hose Fittings