Shop All Push On Hose Fittings
Smc
Female Adapter, 1/2 in., TubexFNPT
Mfr # KQ2F13-36A
Zoro # G5001701
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Temp. Range 23 Degrees to 140 Degrees F
- Hex Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2F13-36A
- Zoro # G5001701
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 7/8 in |
Pipe Size | 3/8 in |
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 32 19/32 mm |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 3/8 in |
Description
Female Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 32 19/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, 05B, Single Strand, Link (05B-1 CL)
- MAIN FILTER Hydraulic Filter, replaces WIX 57841, Pressure Line, 10 micron, Outside-In (MF0059473)
- CONTINENTAL CONTITECH 1" ID x 50 ft. PVC Air Hose 250 PSI GY (PLG10025-50)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-36A)
- SMC Union Tee, 4mm, TubexTube (KQ2T04-00A)
- SMC Male Branch Tee, 5/16 in., TubexMNPT (KQ2T09-36AS)
- SMC Male Adapter, 5/32 in., TubexMNPT (KQ2H03-34AS)
- SMC Male Adapter, 3/16 in., TubexR(PT) (KQ2H05-M5A)
- SMC Bulkhead Union Elbow, 90 Deg, 8mm, Tube (KQ2LE08-00A)
- FESTO Rotary Push-In Fitting QSR-3/8-8 (QSR-3/8-8)
- Smc Push On Hose Fittings