Shop All Push On Hose Fittings
Smc
Female Adapter, 10mm, TubexFemale BSPT
Mfr # KQ2F10-03A
Zoro # G5001832
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Tube Size 10mm
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2F10-03A
- Zoro # G5001832
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Pipe Size | 3/8 in |
Hex Size | 19 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 31 5/16 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 10 mm |
Description
Female Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 31 5/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Spher Bearing, 1.3750in Bore dia., GEZ-2RS (45GY23)
- DAYTON Run Capacitor, 12.5 MFD, 440V, Round (2MEG7)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (922624)
- POWERDRIVE Sheave, 1/2" Bore, 2.20" O.D. (AK22-1/2)
- SMC Male Elbow, 90 Deg, 8mm, TubexMale BSPT (KQ2L08-01AS)
- SMC Male Elbow, 90 Deg, 3/16 in., TubexMNPT (KQ2L05-35AS)
- SMC 1/4" Tube x R(PT) SS Male Adapter (KQG2H06-02S)
- SMC Female Adapter, 12mm, TubexFemale BSPT (KQ2F12-04A)
- SMC Straight, 3/16 in.x1/4 in., TubexTube (KQ2H05-07A)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-01AS)
- FESTO Push-In Connector QS-10 (QS-10)
- Smc Hose Fittings