Shop All Push On Hose Fittings
Smc
Extended Plug-In Elbow, 90 Deg, 12mm
Mfr # KQ2W12-99A
Zoro # G5048513
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Tube Size 12mm
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2W12-99A
- Zoro # G5048513
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 12mm |
Overall Length | 52 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Description
Extended Plug-In Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 52 mm, Specific Fitting Shape 90 Degrees Extended Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Metric Assembly <4 OD, 32009X-90KA5 (32009X-90KA5)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BEGAPH)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT41-14-A)
- LOC-LINE Shield Mounting Elbow, 3/4In, PK2 (60531)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexR(PT) (KQ2L01-M5A)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexUNF (KQ2L01-32A)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-34AS)
- SMC 1/8" x 1/4" Tube x MNPT SS Male Adapter (KQG2H07-N01S)
- SMC Male Branch Tee, 10mm, TubexMale BSPT (KQ2T10-01AS)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-12A)
- SMC Male Adapter, 5/16 in., TubexMNPT (KQ2H09-36AS)
- Smc Hose Fittings