Shop All Push On Hose Fittings
Smc
Extended Male Elbow, 90 Deg, 8mmTubexMale
Mfr # KQ2W08-03AS
Zoro # G5002593
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Color White
- Connection Type Push-to-Connect x MBSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2W08-03AS
- Zoro # G5002593
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Tube Size | 8mm |
Hex Size | 17 mm |
Overall Length | 39 3/16 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 8 mm |
Description
Extended Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 39 3/16 mm, Specific Fitting Shape 90 Degrees Extended Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Link, A-1 Attachment, PK5 (35A1RL)
- BROWNING 4 Groove Cast Iron Bushed Bore Multiple Sheave, 4B5V66 (4B5V66)
- SPEEDAIRE Throttle Control, Campbell Hausfeld (CV006415SJ)
- CONRADER Pressure Relief Valve, Brass Ball (0943W-CE-175)
- SMC Male Elbow, 45 Deg, 4mm, TubexMale BSPT (KQ2K04-01AS)
- SMC Plug, Tube 8mm, Brass and PBT (KQ2P-08)
- SMC Tee, 1/8 in.x1/4 in., TubexTube (KQ2T01-07A)
- SMC Extended Plug-In Elbow, 90 Deg, 12mm (KQ2W12-99A)
- SMC Male Run Tee, 3/8 in., TubexMale BSPT (KQ2Y11-04AS)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-10A)
- SPEEDAIRE Straight Crimped or Hose Clamp, 5/16 in Hose I.D (6AFK9)
- Smc Hose Fittings