Shop All Push On Hose Fittings
Smc
Extended Male Elbow, 90 Deg, 6mm
Mfr # KQ2W06-M5A
Zoro # G5002566
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Tube Size 6mm
- Fittings Sub-Category Elbows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2W06-M5A
- Zoro # G5002566
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Pipe Size | 5 mm |
Hex Size | 7 mm |
Pipe Size - Pipe Fitting | M5 x 0.8 |
Overall Length | 27 13/32 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 5 mm |
Fitting Pipe Size | 5 mm |
For Tube Outside Diameter | 6 mm |
Description
Extended Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 27 13/32 mm, Specific Fitting Shape 90 Degrees Extended Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, Lambda, PK5 (40LAMCL)
- BESTORQ 8M Timing Belts, 568-8M-25 (568-8M-25)
- D&D Timing Belt, 8M, 20 x 656mm PL, T82 (656-8M-20)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (4412-4-5s)
- SMC Female Connector, 5/32 In, Thread x Tube (KQ2F03-35A)
- SMC Y Branch, 1/2 in., TubexMale BSPT (KQ2U13-03AS)
- SMC Extended Male Elbow, 90 Deg, 1/4 in. (KQ2W07-34AS)
- SMC Tee, 4mmx6mm, TubexTube (KQ2T04-06A)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-36AS)
- SMC Male Branch Tee, 5/32 in., TubexUNF (KQ2T03-32A)
- DIXON Dixon Hose, Mender Stainless, 2" (RDM26)
- Smc Push On Hose Fittings