Shop All Push On Hose Fittings
Smc
Extended Male Elbow, 90 Deg, 5/16 in.
Mfr # KQ2W09-36AS
Zoro # G5049457
original price:
$4.65
14% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Color White
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2W09-36AS
- Zoro # G5049457
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 11/16 in |
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 39 3/16 mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 3/8 in |
Description
Extended Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 39 3/16 mm, Specific Fitting Shape 90 Degrees Extended Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Non-Metallic, 6oz, Brush Top (44006)
- CARLISLE AX30 Gold-Ribbon Cog-Belt (AX30)
- BESTORQ Aftermarket CASE - I H 402254R91 Replacement Belt, A64 (A64)
- ALL-SOURCE 2-Piece Nut Splitter Set (316830)
- SMC Tube Cap, 1/4 in., Tube (KQ2C07-00A)
- SMC Union Tee, 12mm, TubexTube (KQ2T12-00A)
- SMC 1/8" x 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-N01S)
- SMC Male Adapter, 1/8 in., TubexMNPT (KQ2H01-35AS)
- SMC Extended Male Elbow, 90 Deg, 1/2 in. (KQ2W13-37AS)
- SMC Male Elbow, 90 Deg, 4mm, TubexR(PT) (KQ2L04-M6A)
- CONTINENTAL Straight 3/8 in Hose I.D, 3/8"-18 Thread (PB-NPF-0606)
- Smc Push On Hose Fittings