Shop All Push On Hose Fittings
Smc
Extended Male Elbow, 90 Deg, 5/16 in.
Mfr # KQ2W09-35AS
Zoro # G5049545
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Pipe Size 1/4 in
- Body Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2W09-35AS
- Zoro # G5049545
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Tube Size | 5/16 in |
Hex Size | 9/16 in |
Overall Length | 37 13/16 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 5/16 in |
Description
Extended Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 37 13/16 mm, Specific Fitting Shape 90 Degrees Extended Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 3/4-16, El, 0.98In (2023-6-8S)
- MAIN FILTER Hydraulic Filter, replaces PARKER FC7006F010BK, Pressure Line, 10 micron, Outside-In (MF0058760)
- COILHOSE PNEUMATICS FLEXEEL HOSE BLUE 3/8x25' (AMAPFE60254T)
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, NFPA Double Acting (6X382)
- SMC Male Branch Tee, 10mm, TubexMale BSPT (KQ2T10-02AS)
- SMC Bulkhead Union Elbow, 90 Deg, 6mm, Tube (KQ2LE06-00A)
- SMC Male Adapter, 1/4 in., TubexMNPT (KQ2H07-36AS)
- SMC Male Run Tee, 1/4 in., TubexMNPT (KQ2Y13-35AS)
- SMC Male Branch Tee, 1/2 in., TubexMale BSPT (KQ2T13-02AS)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-35AS)
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M6A)
- Smc Push On Hose Fittings