Shop All Push On Hose Fittings
Smc
Extended Male Elbow, 90 Deg, 4mmTubexMale
Mfr # KQ2W04-01AS
Zoro # G5002557
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Basic Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2W04-01AS
- Zoro # G5002557
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 10 mm |
Pipe Size | 1/8 in |
Tube Size | 4mm |
Overall Length | 29 29/32 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 4 mm |
Description
Extended Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 29 29/32 mm, Specific Fitting Shape 90 Degrees Extended Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN43X)
- MASTER DRIVE INC Buna-N Jaw Coupling Insert, Style L035 (L035N)
- LOC-LINE Circle Flow Nozzle Kit (41479)
- CENTURY Capacitor-Start Belt Drive Motor, 1, 1/3 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (C471A)
- SMC Male Run Tee, 8mm, TubexMale BSPT (KQ2Y08-01AS)
- SMC Y Branch, 3/16 in., TubexMale BSPT (KQ2U05-02AS)
- SMC Male Branch Tee, 1/8 in., TubexUNF (KQ2T01-32A)
- SMC 1/4" Tube 316 SS Straight Union (KQG2H06-00)
- SMC Female Elbow, 90 Deg, 12mm, TubexFemaleBSPT (KQ2LF12-03A)
- SMC Male Elbow, 45 Deg, 6mm, TubexMale BSPT (KQ2K06-03AS)
- FOSTER NonSwivel Adapter, 1/4"MPT, 1/4x5/8" (2B7)
- Smc Hose Fittings