Shop All Push On Hose Fittings
Smc
Extended Male Elbow, 90 Deg, 4mm
Mfr # KQ2W04-M5A
Zoro # G5002523
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Color White
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2W04-M5A
- Zoro # G5002523
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 5 mm |
Hex Size | 7 mm |
Tube Size | 4mm |
Pipe Size - Pipe Fitting | M5 x 0.8 |
Overall Length | 25 11/16 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side B Pipe Size | 5 mm |
For Tube Outside Diameter | 4 mm |
Fitting Pipe Size | 5 mm |
Description
Extended Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 25 11/16 mm, Specific Fitting Shape 90 Degrees Extended Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, Repl. Noma/AMF/Dynamark (P-48044)
- DAYTON DC Gearmotor, RPM 26, 24VDC (5LAG1)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (270-324)
- SMC Flow Control Valve, 6mm Tube, M5 x 0.8 (AS1201F-M5-06D)
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT (KQ2K10-04AS)
- SMC Male Adapter, 3/16 in., TubexUNF (KQ2H05-32A)
- SMC Straight Union, 3/16 in., TubexTube (KQ2H05-00A)
- SMC 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-N02S)
- SMC Male Connector, 5/16 In, Thread x Tube (KQ2H09-34AS)
- SMC 1/4" x 3/8" Tube x MNPT SS Male Adapter (KQG2H11-N02S)
- STEELMAN 3/8" Male to 1/4" Male NPT Brass Reducer Fitting for Pneumatic Hoses (75075-IND)
- Smc Hose Fittings