Shop All Push On Hose Fittings
Smc
Extended Male Elbow, 90 Deg, 3/8 in.
Mfr # KQ2W11-37AS
Zoro # G5001972
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Temp. Range 23 Degrees to 140 Degrees F
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2W11-37AS
- Zoro # G5001972
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 7/8 in |
Pipe Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Overall Length | 49 5/16 mm |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/8 in |
Description
Extended Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 49 5/16 mm, Specific Fitting Shape 90 Degrees Extended Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX96 Cogged V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (6L292)
- DODGE Couplings/Flex Clutch, PX70 TAPER-LOCK FLG ASSY 1610 (PX70 TAPER-LOCK FLG ASSY 1610)
- FAFNIR Radial Ball Bearing, #203KD C2 (203KD C2)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame (30PT57)
- SMC Union Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-03AS)
- SMC Y Plug-In, 1/4 in., TubexPlug-In (KQ2U07-99A)
- SMC Male Run Tee, 4mm, TubexR(PT) (KQ2Y04-M5A)
- SMC Male Elbow, 90 Deg, 3/16 in., TubexMNPT (KQ2L05-34AS)
- SMC Male Run Tee, 10mm, TubexMale BSPT (KQ2Y10-03AS)
- SMC Female Adapter, 4mm, TubexFemale BSPT (KQ2F04-01A)
- SMC Union Elbow, 90 Deg, 5/32 in., TubexTube (KQ2L03-00A)
- Smc Hose Fittings