Shop All Push On Hose Fittings
Smc
Extended Male Elbow, 90 Deg, 3.2mm
Mfr # KQ2W23-M5A
Zoro # G5049563
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Body Material Polybutylene Terephthalate
- Hex Size 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2W23-M5A
- Zoro # G5049563
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 7 mm |
Tube Size | 3.2mm |
Pipe Size | 5 mm |
Overall Length | 25 3/16 mm |
Pipe Size - Pipe Fitting | M5 x 0.8 |
Fitting Side B Pipe Size | 5 mm |
Fitting Side A Tube Outer Diameter | 3 1/5 mm |
Fitting Pipe Size | 5 mm |
For Tube Outside Diameter | 3 1/5 mm |
Description
Extended Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 3 1/5 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 25 3/16 mm, Specific Fitting Shape 90 Degrees Extended Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5140)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (55X75X8 CRW1 R)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0040DN006BH4HC, Pressure Line, 5 micron, Outside-In (MF0435849)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5134)
- SMC Male Adapter, 1/8 in., TubexUNF (KQ2H01-32A)
- SMC Plug-In Reducer, 10mm, TubexPlug-In (KQ2R10-12A)
- SMC Male Branch Tee, 8mm, TubexMale BSPT (KQ2T08-02AS)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexUNF (KQ2K07-32A)
- SMC Male Branch Tee, 6mm, TubexR(PT) (KQ2T06-M5A)
- SMC Bulkhead Union Elbow, 90 Deg, 1/2 in.Tube (KQ2LE13-00A)
- FESTO Push-In Fitting QSM-1/8-6-I (QSM-1/8-6-I)
- Smc Hose Fittings