Shop All Push On Hose Fittings
Smc
Extended Male Elbow, 90 Deg, 3/16 in.
Mfr # KQ2W05-35AS
Zoro # G5002505
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Connection Type Push-to-Connect x MNPT
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2W05-35AS
- Zoro # G5002505
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 9/16 in |
Tube Size | 3/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 33 11/16 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/16 in |
Description
Extended Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 33 11/16 mm, Specific Fitting Shape 90 Degrees Extended Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/2 Inch NPT Male End, PK 6 (FM86-D6)
- FESTO Air Nozzle LPZ-LD (LPZ-LD)
- DART CONTROLS DC Speed Control, 12/24VDC, 2A, NEMA 1/4 (13DV2A)
- CLIMAX METAL PRODUCTS C-093-BO Set Screw Collar (C-093-BO)
- SMC Tee, 12mmx16mm, TubexTube (KQ2T12-16A)
- SMC Y Plug-In, 12mm, TubexPlug-In (KQ2U12-99A)
- SMC 1/4" Tube x MNPT SS Male Adapter (KQG2H07-N02S)
- SMC Male Run Tee, 10mm, TubexMale BSPT (KQ2Y10-03AS)
- SMC Straight Union, 5/32 in., TubexTube (KQ2H03-00A)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-02AS)
- AIGNEP USA Female Pipe, 3/8 In, Tube/MNPT, Brass, PK10 (88030-06-04)
- Smc Push On Hose Fittings