Shop All Push On Hose Fittings
Smc
Extended Male Elbow, 90 Deg, 3/16 in.
Mfr # KQ2W05-34AS
Zoro # G5050026
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Connection Type Push-to-Connect x MNPT
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2W05-34AS
- Zoro # G5050026
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Tube Size | 3/16 in |
Hex Size | 7/16 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 30 13/32 mm |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
For Tube Outside Diameter | 3/16 in |
Fitting Pipe Size | 1/8 in |
Description
Extended Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 30 13/32 mm, Specific Fitting Shape 90 Degrees Extended Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ BULKHEAD UNION 90 (2701-12-12)
- ZORO SELECT Straight 1/4 in Hose I.D, 3/8"-18 Thread (707002-0406)
- KOYO Inner Ring, 1 in Bore, Alloy Steel (IR-162016)
- DODGE Sleeve Bearing, Angle Babbitted Pillow Block, 4 Bolt Base, P4B-BAA-215 (230062 P4B-BAA-215)
- SMC Female Adapter, 1/2 in., TubexFNPT (KQ2F13-36A)
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-03AS)
- SMC Plug, Tube 1/8 In, Brass and PBT (KQ2P-01)
- SMC Y Branch, 3/8 in., TubexMale BSPT (KQ2U11-04AS)
- SMC Male Adapter, 5/16 in., TubexMale BSPT (KQ2H09-03AS)
- SMC 1/4" x 1/2" Tube x MNPT SS Male Adapter (KQG2H13-N02S)
- AIGNEP USA Union Y, Brass, Push-Fit, 5/16in., PK5 (88310-05)
- Smc Push On Hose Fittings