Shop All Push On Hose Fittings
Smc
Extended Male Elbow, 90 Deg, 16mmTubexMale
Mfr # KQ2W16-03AS
Zoro # G5049667
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Body Material Polybutylene Terephthalate
- Tube Size 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2W16-03AS
- Zoro # G5049667
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 16mm |
Hex Size | 22 mm |
Pipe Size | 3/8 in |
Overall Length | 59 11/16 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side A Tube Outer Diameter | 16 mm |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 16 mm |
Fitting Pipe Size | 3/8 in |
Description
Extended Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 16 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 59 11/16 mm, Specific Fitting Shape 90 Degrees Extended Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Hydraulic Cylinder, 5" Bore x Seal Kit (203860)
- CONTINENTAL 3/8" x 25' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-25-13)
- LEWMAR Pro-Series Bearings Kit (66000103)
- MARATHON MOTORS Capacitor-Start/Run Belt Drive Motor, 1 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (056B17T5303)
- SMC 3/8" Tube 316 SS Straight Union (KQG2H11-00)
- SMC Plug-In Reducing Elbow, 90 Deg, 8mmx10mm (KQ2L08-10A)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexUNF (KQ2L01-32A)
- SMC Union Tee, 5/16 in., TubexTube (KQ2T09-00A)
- SMC Y Plug-In, 12mm, TubexPlug-In (KQ2U12-99A)
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M5A)
- FESTO Push-In Fitting QSM-1/8-6 (QSM-1/8-6)
- Smc Push On Hose Fittings