Shop All Push On Hose Fittings
Smc
Extended Male Elbow, 90 Deg, 1/4 in.
Mfr # KQ2W07-36AS
Zoro # G5049536
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Pipe Size 3/8 in
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2W07-36AS
- Zoro # G5049536
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Tube Size | 1/4 in |
Hex Size | 11/16 in |
Overall Length | 36 3/32 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 3/8 in |
Description
Extended Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 36 3/32 mm, Specific Fitting Shape 90 Degrees Extended Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Water Soluble Cutting Fluid, 5 gal., Pail (MM2000503)
- BUYERS PRODUCTS 35 Gallon Upright Aluminum Hydraulic Reservoir (UR35A)
- EATON AEROQUIP Adpt, FJIC, 1/2-20, Cap (210292-5S)
- POWERDRIVE Pitch Pulley, 1/2"Fixed Bore, 3.75"O.D. (1VP40-1/2)
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-02AS)
- SMC 1/8" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-01S)
- SMC Y Union, 3/8 in., TubexTube (KQ2U11-00A)
- SMC Male Branch Tee, 1/2 in., TubexMale BSPT (KQ2T13-04AS)
- SMC Bulkhead Union Elbow, 90 Deg, 5/32 in. (KQ2LE03-00A)
- SMC Y Union, 1/4 in.x5/16 in., TubexTube (KQ2U07-09A)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 1/8, PK5 (87000-02-04)
- Smc Hose Fittings