Shop All Push On Hose Fittings
Smc
Extended Male Elbow, 90 Deg, 1/2 in.
Mfr # KQ2W13-36AS
Zoro # G5049572
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Pipe Size 3/8 in
- Body Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2W13-36AS
- Zoro # G5049572
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 11/16 in |
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 46 mm |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Description
Extended Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 46 mm, Specific Fitting Shape 90 Degrees Extended Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 39" Outside Length, 2/3" Top Width, 1 Ribs (B36/5L390)
- DAYTON Gearbelt, L, 120 Teeth, Length 45.0 In (1DHN1)
- BAILEY Tie-rod Cylinder: 3.5 Bore, Seal Kit - 1.5 Rod Dia. (203005)
- HERITAGE Flush Grease Fitting, M6x1mm, CS Z3 (H2406Z3)
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-02AS)
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-37AS)
- SMC Male Branch Tee, 8mm, TubexMale BSPT (KQ2T08-01AS)
- SMC Male Run Tee, 1/2 in., TubexMale BSPT (KQ2Y13-04AS)
- SMC Union Elbow, 90 Deg, 4mm, TubexTube (KQ2L04-00A)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-36AS)
- DIXON Brass Ferrules for Fluid, ID 0.850" (BF850)
- Smc Hose Fittings