Shop All Push On Hose Fittings
Smc
Extended Male Elbow, 90 Deg, 10mmTubexMale
Mfr # KQ2W10-04AS
Zoro # G5049651
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Connection Type Push-to-Connect x MBSPT
- Tube Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2W10-04AS
- Zoro # G5049651
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Hex Size | 22 mm |
Pipe Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Overall Length | 52 1/2 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 10 mm |
Description
Extended Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 52 1/2 mm, Specific Fitting Shape 90 Degrees Extended Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYCO Vibrator Head, 14-1/2 in. L x 1-3/8 in. W (W878-533)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B36)
- PIX PIX, B54/5L570, V-Belt 5/8 X 57 (B54/5L570)
- DAYTON BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (6L281)
- SMC 1/8" x 5/32" Tube x MNPT SS Male Adapter (KQG2H03-N01S)
- SMC Plug-In Reducing Elbow, 90 Deg, 1/4x3/8 (KQ2L07-11A)
- SMC Female Elbow, 90 Deg, 12mm, TubexFemaleBSPT (KQ2LF12-04A)
- SMC Straight, 5/16 in.x3/8 in., TubexTube (KQ2H09-11A)
- SMC Plug-In Elbow, 90 Deg, 5/32 in., TubexPlug (KQ2L03-99A)
- SMC Male Run Tee, 10mm, TubexMale BSPT (KQ2Y10-01AS)
- FESTO Push-In Fitting QBM-1/8-1/4-I-U (QBM-1/8-1/4-I-U)
- Smc Push On Hose Fittings