Shop All Push On Hose Fittings
Smc
Extended Male Elbow, 90 Deg, 10mmTubexMale
Mfr # KQ2W10-03AS
Zoro # G5002602
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Body Material Polybutylene Terephthalate
- Hex Size 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2W10-03AS
- Zoro # G5002602
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 17 mm |
Tube Size | 10mm |
Pipe Size | 3/8 in |
Overall Length | 48 1/2 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 3/8 in |
Description
Extended Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 48 1/2 mm, Specific Fitting Shape 90 Degrees Extended Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Mounted Tank Strainer 10 Gpm, 1" NPT Port Size, 100 Micron, 221204 (221204)
- BOWER Cone & Cup - 25 Mm Id X 62 Mm Od X 18.25 Mm W; Single Row; Case Carburized Steel (30305)
- BREEZE Hose Clamp, Liner, SAE 56,410SS, PK10 (9456H)
- NUMAX 3 Gallon 1/2 HP Portable Electric Oil-Free Pancake Air Compressor Kit (S3GI12CK)
- SMC 1/4" x 13/32" Tube x R(PT) SS Male 90 Degree Elbow (KQG2L10-02S)
- SMC Y Branch, 1/8 in., TubexMNPT (KQ2U01-34AS)
- SMC Tube Cap, 5/32 in., Tube (KQ2C03-00A)
- SMC Male Branch Tee, 12mm, TubexMale BSPT (KQ2T12-04AS)
- SMC Male Elbow, 45 Deg, 5/16 in., TubexMNPT (KQ2K09-36AS)
- SMC Straight, 8mmx10mm, TubexTube (KQ2H08-10A)
- SMC Straight, 1/4 in.x3/8 in., TubexTube (KQ2H07-11A)
- Smc Hose Fittings