Shop All Push On Hose Fittings
Smc
Extended Male Elbow, 6mm, Thread x Tube
Mfr # KQ2W06-01AS
Zoro # G5002532
original price:
$5.99
5% off
new price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Extended Elbow Adapter
- Fittings Sub-Category Elbows
- Connection Type Push-to-Connect x MBSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2W06-01AS
- Zoro # G5002532
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Pipe Size | 1/8 in |
Hex Size | 10 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 31 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 1/8 in |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 1/8 in |
Description
Extended Male Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 31 mm, Specific Fitting Shape 90 Degrees Extended Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel Bs, TS818BS 1 (TS818BS 1)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 12 In Stroke (218-351)
- ARO Mounting Bracket, L Type, For 6CRL8 (104403)
- ALAKIT Alakit APCK1073S 2 in. Pacfab Hi-Flo Multiport Valve Kit (APCK1073S)
- SMC Straight Union, 10mm, TubexTube (KQ2H10-00A)
- SMC Y Branch, 5/16 in., TubexMNPT (KQ2U09-35AS)
- SMC 3/8" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-03S)
- SMC Male Run Tee, 4mm, TubexR(PT) (KQ2Y04-M6A)
- SMC Female Elbow, 90 Deg, 4mm, TubexRc(PT) (KQ2LF04-M5A)
- SMC Male Run Tee, 6mm, TubexMale BSPT (KQ2Y06-01AS)
- AIGNEP USA Union Tee, Composite, 19/32" Hex, 8mm Tube (55222-8-1/8)
- Smc Push On Hose Fittings