Shop All Pneumatic Flow Control Valves
Smc
Exhaust Port Flow Control, M5 x 0.8
Mfr # ASN2-M5
Zoro # G1263972
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size M5 x 0.8
- Valve Port Size M5 x 0.8
- Body Material Brass
- Temp. Range 23 to 140 Degrees F
- Overall Length 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ASN2-M5
- Zoro # G1263972
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | M5 x 0.8 |
Valve Port Size | M5 x 0.8 |
Overall Length | 15/16 in |
Diameter - Maximum | 3/8 in |
Description
Exhaust Port Flow Control, Adjustment Method Thumbwheel, Allowable Pressure - Maximum 218 psi, Application Motoring Air Flow, Body Material Brass, Diameter - Maximum 3/8 in, Flow Rate - Maximum 1,500 lpm, Gasket Material Rubber, Handle Material PBT, Includes Seal Seal Not Included, Includes Silencer Silencer Included, Manufacturer Series ASN2, Needle Material Brass, Operating Pressure - Maximum 145 psi, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 23 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pneumatic Breather Vent, 3/8" NPT, PK5 (1088-6)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZB07520-05-11-G)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171570, Return Line, 25 micron (ZX-P171570)
- CONTINENTAL 3/4" x 3' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-03-11)
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4002F-11)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3201F-03-12SA)
- SMC Flow Control Valve, 1/4 In Tube, 1/8 In (AS2211F-N01-07SD)
- SMC Speed Control Valve, 5/16 In Tube, 1/4 In (AS2201FG-N02-09SA)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS2211F-N02-11SA)
- SMC Speed Exhaust Control Valve, 5/16Tube, 1/8 (ASV310F-N01-09S)
- CAMOZZI Right Angle Flow Control, 1/4" OD X 1/4" NPT (GSVU 04-04)
- Smc Pneumatic Flow Control Valves