Shop All Pneumatic Flow Control Valves
Smc
Exhaust Port Flow Control, 3/8 In. NPT
Mfr # ASN2-N03-S
Zoro # G0927787
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 3/8 in
- Pipe Size 3/8"
- Body Material Brass
- Temp. Range 23 to 140 Degrees F
- Overall Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ASN2-N03-S
- Zoro # G0927787
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 3/8 in |
Pipe Size | 3/8" |
Overall Length | 1 5/8 in |
Diameter - Maximum | 1 in |
Description
Exhaust Port Flow Control, Adjustment Method Thumbwheel, Allowable Pressure - Maximum 218 psi, Application Motoring Air Flow, Body Material Brass, Diameter - Maximum 1 in, Flow Rate - Maximum 1,500 lpm, Gasket Material Rubber, Handle Material PBT, Includes Seal Seal Included, Includes Silencer Silencer Included, Manufacturer Series ASN2, Needle Material Brass, Operating Pressure - Maximum 145 psi, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 23 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST R6125-2 Regenerative Blower (R6125-2)
- LINCOLN Rubber Tipped Needle Nozzle, 1/8" NPT (83278)
- GATES PowerGrip GT3 Belts - 5M, 400-5MGT-25 (400-5MGT-25)
- LEESON 50 Hz Motor, 1 HP, 2850,110/220 V, 56, TEFC (113919.00)
- SMC Speed Exhaust Control Valve, 10mm, 1/2 In (ASV510F-04-10S)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3201F-03-12SA)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3211FG-N02-07S)
- SMC Flow Control Valve, 10mm Tube, 1/2 In (AS4201F-04-10SD)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS2201F-N02-11SA)
- SMC Flow Control Valve, 4mm Tube, 1/8 In (AS2201F-01-04SD)
- ARO Cylder Port Flow Control, 3/8, MNPT xTube (119309-375)
- Smc Pneumatic Valves