Shop All Pneumatic Flow Control Valves
Smc
Exhaust Port Flow Control, 1/8 In. R(PT)
Mfr # ASN2-01
Zoro # G0782747
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1/8 in
- Pipe Size 1/8"
- Body Material Brass
- Temp. Range 23 to 140 Degrees F
- Overall Length 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ASN2-01
- Zoro # G0782747
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/8 in |
Pipe Size | 1/8" |
Overall Length | 1 5/16 in |
Diameter - Maximum | 9/16 in |
Description
Exhaust Port Flow Control, Adjustment Method Thumbwheel, Allowable Pressure - Maximum 218 psi, Application Motoring Air Flow, Body Material Brass, Diameter - Maximum 9/16 in, Flow Rate - Maximum 1,500 lpm, Gasket Material Rubber, Handle Material PBT, Includes Seal Seal Not Included, Includes Silencer Silencer Included, Manufacturer Series ASN2, Needle Material Brass, Operating Pressure - Maximum 145 psi, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 23 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 200" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5VX2000)
- SMC Dual Piston Cylinder, 25mmBore, 75mmStroke (CXSM25-75)
- D&D Timing Belt, 5M, 25 x 1050mm PL, T210 (1050-5M-25)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NUP307E (NUP-307E)
- SMC Speed Exhaust Control Valve, 12mm, 1/4 In (ASV510F-02-12S)
- SMC Speed Exhaust Control Valve, 6mm, M5x0.8 (ASV220F-M5-06)
- SMC Flow Control Valve, 8mm Tube, 1/8 In (AS2211F-01-08SD)
- SMC Exhaust Port Flow Control, 1/4 In. NPT (ASN2-N02-S)
- SMC Flow Control Valve, 1/4 In Tube, 3/8 In (AS3211F-N03-07SD)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3201F-N03-11SA)
- AIGNEP USA Universal Flow Control, 1/4 In, NPT x Tube (88973-04-04)
- Smc Pneumatic Flow Control Valves