Shop All Pneumatic Flow Control Valves
Smc
Exhaust Port Flow Control, 1/4 In. R(PT)
Mfr # ASN2-02
Zoro # G0890041
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Port Size 1/4 in
- Body Material Brass
- Temp. Range 23 to 140 Degrees F
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # ASN2-02
- Zoro # G0890041
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Overall Length | 1 1/2 in |
Diameter - Maximum | 13/16 in |
Description
Exhaust Port Flow Control, Adjustment Method Thumbwheel, Allowable Pressure - Maximum 218 psi, Application Motoring Air Flow, Body Material Brass, Diameter - Maximum 13/16 in, Flow Rate - Maximum 1,500 lpm, Gasket Material Rubber, Handle Material PBT, Includes Seal Seal Not Included, Includes Silencer Silencer Included, Manufacturer Series ASN2, Needle Material Brass, Operating Pressure - Maximum 145 psi, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 23 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 3/8" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 25Ft (JR17-06-25)
- DYNABRADE O-Ring, 1024 (01024)
- GOODMAN Motor, 3/4 HP (0131F00031S)
- ZORO SELECT Grease Fitting, Str, 1/8-27 1.76OA, PK10 (GFD1669)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2002F-06)
- SMC Flow Control Valve, 6mm Tube, 3/8 In (AS3201F-03-06SD)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06SA)
- SMC Flow Control Valve, 8mm Tube, 1/8 In (AS2211F-01-08SD)
- SMC Speed Control Valve, 5/16 In Tube, 1/8 In (AS2201F-N01-09SA)
- SMC Flow Control Valve, 1/4 In Tube, 3/8 In (AS3211F-N03-07SD)
- LEGRIS Pneumatic Threshold Sensor, 3/8 In (7808 04 18)
- Smc Pneumatic Flow Control Valves