Shop All Pneumatic Flow Control Valves
Smc
Exhaust Port Flow Control, 1/2 In. NPT
Mfr # ASN2-N04-S
Zoro # G2054972
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Valve Port Size 1/2 in
- Body Material Brass
- Temp. Range 23 to 140 Degrees F
- Overall Length 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ASN2-N04-S
- Zoro # G2054972
- UPC # 094706851080
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/2" |
Valve Port Size | 1/2 in |
Overall Length | 2 1/16 in |
Diameter - Maximum | 1 3/16 in |
Description
Exhaust Port Flow Control, Adjustment Method Thumbwheel, Allowable Pressure - Maximum 218 psi, Application Motoring Air Flow, Body Material Brass, Diameter - Maximum 1 3/16 in, Flow Rate - Maximum 1,500 lpm, Gasket Material Rubber, Handle Material PBT, Includes Seal Seal Included, Includes Silencer Silencer Included, Manufacturer Series ASN2, Needle Material Brass, Operating Pressure - Maximum 145 psi, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 23 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Valve Cap (HH-4)
- WESTWARD Hydraulic Hand Pump, 10,000 PSI (13X040)
- PIX V-Belt, Cogged 3/8 X 41.5 (3VX415)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 2 Stage, 40.64 oz Oil Capacity, 1 Cylinder (TS5 Bare)
- SMC Speed Control Valve, 8mm Tube, 1/8 In (AS2201F-01-08SA)
- SMC Speed Exhaust Control Valve, 6mm, M5x0.8 (ASV220F-M5-06)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3002F-10)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211F-01-06SA)
- SMC Flow Control Valve, 5/16 In Tube, 1/8 In (AS2201F-N01-09SD)
- SMC Flow Control Valve, 5/32 In Tube#10-32 (AS1211F-U10/32-03D)
- LEGRIS FlowCntrl Regulator, Comp, 1/4", 1/8"P, MNPT (7065 56 11)
- Smc Pneumatic Flow Control Valves