Shop All Pneumatic Regulators
Smc
Electro 12VDc 14 000509Mpa Npt Pneumatic Regulator
Mfr # ITV2051-212N
Zoro # G007967242
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height - Regulators 104 mm
- Tool Weight 350 g
- Overall Length 50 mm
- Overall Width (Regulators) 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ITV2051-212N
- Zoro # G007967242
- Country of Origin Unknown
- Category Pneumatic Regulators
Dimensions
Overall Height - Regulators | 104 mm |
Overall Length | 50 mm |
Overall Width (Regulators) | 50 mm |
Details
Tool Weight | 350 g |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER ZX-KV170-045P direct interchange for KELTEC-KV170-045P (ZX-KV170-045P)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DH, 1 x 52in PL, T104 (D520H100)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (203PP)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X20X24)
- SMC Regulator, Air Line, Knob (AR40K-N04-Z-D)
- SMC 3/8In 145Psi 0.05-0.85Mpa Npt Pneumatic Regulator (AR40-03)
- SMC Pneumatic Regulators AR50-N06P (AR50-N06P)
- SMC Regulator, Air Line, Knob (AR20-N02-Z-D)
- SMC Electro 24VDc 14 1380Kpa Npt Pneumatic Regulator (ITV2090-402BS5)
- SMC Booster Regulator, 1/4 In. NPT (VBA10A-N02GN-Z)
- INTERSTATE PNEUMATICS 1/2 Inch Standard 'T' Handle Air Regulator 0-125 PSI (W1180T)
- Smc Pneumatic System Components