Shop All Vacuum Parts
Smc
Dual Rod Guided Cylinder, 35mm Stroke
Mfr # CXSL10-35
Zoro # G7276571
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- For Use With Mfr. Model Number CXSL10-35
- Fits Brand SMC
- Includes Ball Bushing Bearing, Dual Piston
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # CXSL10-35
- Zoro # G7276571
- Country of Origin China
- Category Vacuum Parts
Details
Item | Dual Rod Guided Cylinder, 35mm Stroke |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
For Use With Mfr. Model Number | CXSL10-35 |
Fits Brand | SMC |
Includes | Ball Bushing Bearing, Dual Piston |
Standards | RoHS Compliant |
Series | CXS |
Compatible with Series | CXS |
Product Type | Ball Bushing Bearing |
Compatible with Brand | SMC |
Compatible with Manufacturer Part Number | CXSL10-35 |
Description
Dual Rod Guided Cylinder, 35mm Stroke, Series CXS, Product Type Ball Bushing Bearing, Compatible with Manufacturer Part Number CXSL10-35, Compatible with Series CXS, Compatible with Brand SMC, Includes Ball Bushing Bearing, Dual Piston, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITTANY PAPER MILLS 8 In. X 800 Ft. Core Embossed Roll Towel, White, 6Pk (NP-6800EW (PE))
- PROTOCHEM LABORATORIES Non-Acid Descaler Cleaner, 1 gal., EA1 (PC-B-GONE-G-1)
- CLEAN RITE INC Clean Rite 4B320 Mini Broom & Dust Pan (157608)
- RENOWN Black for OptiCore Toilet Paper Dispenser (REN05161-WB)
- SMC Tie Rod Air Cylinder, 2" Stroke (NCDA1B150-0200)
- SMC Silencer, 1/4" RC Thread (AN15-02)
- SMC Super Mist Separator, 3/8" NPT Port (AME250C-N03)
- SMC Pneumatic Rotary, Actuator Rack, Pinion (CDRA1BS63-180Z)
- SMC Precision Slide Table, 50mm Stroke (MXQ25-50C)
- SMC Single Solenoid Air Valve, 2 Position (SY5140-5DZ)
- PERFECT PRODUCTS Vacuum Belt, Black Rubber (2035******)
- Smc Vacuum Parts